1 x 3 in. Stainless Steel Single Strap Saddle
Style 304 1 x 3 in. Stainless Steel Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- 304 stainless steel half coupling
- Fused to shell with GTAW welding. 3/4 in. through 3 in. IP and CC (depending on model)
- All threads meet AWWA C800
- 304 stainless steel per ASTM A 240, gauges ranging from 24 gauge for smaller pipe OD’s to 16 gauge for larger pipe OD’s
- Heavy gauge 304 stainless steel per ASTM A240, GTAW welded to form permanent fusion with shell
- 304 stainless steel per ASTM A240, fused to sidebars by GMAW welding
- 304 stainless steel per ASTM A 479, 1/2 in. or 5/8 in. rolled thread
- Bolts are GMAW welded to sidebar
- 304 stainless steel per ASTM A194, 1/2 in. or 5/8 in. UNC thread
- Nuts coated to prevent galling
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Collection:
- Style 304
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Saddle, Single Strap
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 3.25 in - 2.50 in
- Tap Size:
- 1 in