8 x 5 in. NPS Epoxy Stainless Steel Coupling
Style 501 8 x 5 in. NPS Epoxy Stainless Steel Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use on steel, cast iron, asbestos cement, plastic, and other types of pipe
- Ductile iron straight, transition and reducing coupling
- Color coded interchangeable end rings
- Meets AWWA C219
- Manufactured in the USA
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Coating:
- Epoxy
- Collection:
- Style 501
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling
- Length:
- 5 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 260
- Range (in):
- 8.99 in - 9.40 in