Style 511
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 192-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For standard steel to standard steel
- Made in USA
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-120, ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
- Application:
- Copper Tubing, PVC Pipe, Steel Pipe
- Coating:
- Yellow Shop Coated
- Collection:
- Style 511
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Length:
- 5 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- UL Listed:
- No
- Weight:
- 3 lb