This product requires certification to purchase.

8 - 12 x 6 in. Iron Single Strap Saddle

You last purchased this on
 
Romac Industries

Style CB™ 8 - 12 x 6 in. Iron Single Strap Saddle

  • Fast #
  • Part #RCB6664U
  • Item #391324
  • Manufacturer Part #218-6664U
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

Style CB™ 8 - 12 x 6 in. Iron Single Strap Saddle

  • Fast #
  • Part #RCB6664U
  • Item #391324
  • Manufacturer Part #218-6664U
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Yellow Shop Coated
Collection:
Style CB™
End Connection 1:
Universal
End Connections:
Universal
Fits Pipe Size:
8 in - 12 in
Fitting Type:
Saddle, Wide Strap
Material:
Acetylene, Ductile Iron, Rubber, Stainless Steel
Material Type:
304, NBR, SBR
NSF Certified:
No
Range (in):
6.3 in - 6.66 in
Tap Size:
6 in
UL Listed:
No