This product requires certification to purchase.

1 x 3 in. Stainless Steel Repair Clamp

You last purchased this on
 
Romac Industries

Style SCC 1 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSCC13203
  • Item #1248834
  • Manufacturer Part #152-13203
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

Style SCC 1 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSCC13203
  • Item #1248834
  • Manufacturer Part #152-13203
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight
  • Use to repair splits, holes and breaks
  • Lugs are coated with Xylan 1212 for extra corrosion protection
  • Armor bonded to gasket to bridge gap at lug area
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-536, ASTM D-2000
AWWA:
AWWA C-230
Application:
Steel Pipe, Copper Pipe, Plastic Pipe
Coating:
Xylan, Electrogalvanized
Collection:
Style SCC
Fits Pipe Size:
1 in
Length:
3 in
Material:
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type:
304, NBR
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Repair Clamp
UL Listed:
No
Weight:
13 lb