12 x 12 x 12.75 - 13.20 in. Flanged 300 psi 304 and 304L Stainless Steel Tapping Sleeve
Style SST 12 x 12 x 12.75 - 13.20 in. Flanged 300 psi 304 and 304L Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For tapping plastic, cast iron, ductile iron, steel, asbestos cement and other pipe materials
- ANSI class 125 and 150 drillings and recessed to accept tapping valves
- Tapping sleeve is fully passivated for enhanced corrosion resistance
- Use to make a branch outlet
- Made in USA
- Full circumferential seal, all stainless steel tapping sleeve with side lifter bars
- Meets the requirements of AWWA C223
Specifications
- ANSI:
- ANSI 125, ANSI 150, ANSI 372, ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C111, AWWA C-223, AWWA C-228-08
- Collection:
- Style SST
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Stainless Steel, Ductile Iron, Rubber
- Material Type:
- 304, 304L, SBR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 12 in