Adjustable Pipe Support
Adjustable Pipe Support
Frequently Purchased Together
Product Details
Product Details
- Rooftop pipe blocks provide effective support for a variety of rooftop piping applications-including plumbing, HVAC, conduit, gas piping, and cable tray
- Engineered pipe support system makes on-site modifications easy; offers quick installation, expansion, and top-side adjustments
- Pipe saddle design holds pipes in place with reinforced screw guides for easy bracket attachments; securing bracket sold separately (#SCB07)
- Wide, stable design offers balanced weight distribution; supports single-point loads up to 250 pounds and dual-point or strut-mounted loads up to 350 pounds
- Heavy-duty UV-resistant construction designed to withstand the elements; type 4 closed-cell foam cushion helps protect roof membranes from damage
- Notched saddle-top design for easy pipe alignment
- Protective padded base
Specifications
- Adjustable:
- Yes
- Application:
- HVAC Ductwork, Electrical Conduit, Mechanical, Rooftop
- Coating:
- UV
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed:
- No
- Length:
- 8-7/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene Copolymer
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Adjustable Pipe Support
- Thickness:
- 0.135 in
- UL Listed:
- No
- Width:
- 8-7/8 in
- Work Load Limit:
- 350 lb