This product requires certification to purchase.

2 lbs. Root Destroyer

You last purchased this on
 
Rootx

2 lbs. Root Destroyer

  • Fast #
  • Part #RROOTX2
  • Item #1678766
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rootx

2 lbs. Root Destroyer

  • Fast #
  • Part #RROOTX2
  • Item #1678766
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kills roots and inhibits re-growth
  • Safe, effective and simple
  • 2 pounds handles 50' of 4" pipe
  • RootX® is the original, non metam sodium foaming root control in an easy-to-apply powdered formulation
  • It foams on contact with water to kill roots, inhibit regrowth and restore pipe flow capacity
  • The patented RootX® formulation foams on contact with water, filling the entire pipe to reach the top where 90 percent of pipeline root intrusion occurs
  • From start to finish, a RootX® application takes less than 30 minutes whether you are working with main or lateral lines
  • The active ingredient in RootX® is the aquatic herbicide dichlobenil that has been used for years to control aquatic weeds
  • RootX® contains surfactants, which are degreasing agents that strip away the grime on roots, allowing dichlobenil to penetrate the root ends
  • RootX® is labeled for use in both sanitary and storm pipes
  • Requires Certification

Specifications

Size:
2 lb