This product requires certification to purchase.

4 x 120 ft. Vinyl Cove Base in Dark Gray

You last purchased this on
 
Roppe Corporation

4 x 120 ft. Vinyl Cove Base in Dark Gray

  • Fast #
  • Part #RHC40C5P150
  • Item #10099675
  • Manufacturer Part #HC40C5P150
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Roppe Corporation

4 x 120 ft. Vinyl Cove Base in Dark Gray

  • Fast #
  • Part #RHC40C5P150
  • Item #10099675
  • Manufacturer Part #HC40C5P150
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low Cost Thermoplastic Vinyl Base
  • Extremely durable
  • Made from PVC Vinyl
  • Bio-Based Phthalate Free
  • Made in USA
  • Resist Scuffs and Scratches
  • Won't fade, crack or chip
  • Residential and/or Commercial Use
  • Indoor Use Only
  • Holds up well under tough conditions
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Dark Grey
Height:
4 in
Length:
120 ft
Material:
Plastic
Material Type:
Vinyl
NSF:
NSF332 Platinum
Thickness:
.080 in
Width:
4 in