This product requires certification to purchase.

2 x 2 x 1 in. PVC Flow Through Tee for 3900 and 3900VP pH and ORP Series Sensors

Rosemount Analytical

Rosemount™ 2 x 2 x 1 in. PVC Flow Through Tee for 3900 and 3900VP pH and ORP Series Sensors

  • Fast #
  • Part #R91524004
  • Item #5120106
  • Manufacturer Part #915240-04
3.2 out of 5 Customer Rating
Rosemount Analytical

Rosemount™ 2 x 2 x 1 in. PVC Flow Through Tee for 3900 and 3900VP pH and ORP Series Sensors

  • Fast #
  • Part #R91524004
  • Item #5120106
  • Manufacturer Part #915240-04
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow through 2" PVC tee with 1" NPT process connection
  • Requires Certification

Documents


Specifications

CE Approved:
No
Collection:
Rosemount™
EPA Compliant:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 2 in x 1 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Flow Through Tee
UL Listed:
No