This product requires certification to purchase.

12 in. Threaded Riser for Septic Tank

You last purchased this on
 
Roth Global Plastics

12 in. Threaded Riser for Septic Tank

  • Fast #
  • Part #RSTAR24R12
  • Item #2191110
  • Manufacturer Part #STAR-24R12
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Roth Global Plastics

12 in. Threaded Riser for Septic Tank

  • Fast #
  • Part #RSTAR24R12
  • Item #2191110
  • Manufacturer Part #STAR-24R12
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Maximum versatility in the field
  • Watertight connection
  • Extra-strong flat top design
  • Unique anti-slip surface
  • Easily secured against unauthorized entry
  • Excellent for retrofit or cast-in
  • Requires Certification

Specifications

Diameter:
24 in
End Connection 1:
NPT
End Connection 2:
NPT
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Height:
16-1/2 in
Material:
Plastic
Material Type:
Polyethylene