This product requires certification to purchase.

133 in. 1060 gal HDPE Single Compartment Septic Tank

You last purchased this on
 
Roth Global Plastics

133 in. 1060 gal HDPE Single Compartment Septic Tank

  • Fast #
  • Part #RRMT10601P
  • Item #3716860
  • Manufacturer Part #RMT-1060-1P
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Roth Global Plastics

133 in. 1060 gal HDPE Single Compartment Septic Tank

  • Fast #
  • Part #RRMT10601P
  • Item #3716860
  • Manufacturer Part #RMT-1060-1P
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
Yes
Capacity:
1060 gal
Color Finish Name:
Black
Height:
51 in
Length:
133 in
Material:
Plastic
NSF Certified:
Yes
Width:
62 in