This product requires certification to purchase.

12 x 1.50 in. Plier

You last purchased this on
 
Rothenberger

12 x 1.50 in. Plier

  • Fast #
  • Part #R70523
  • Item #1633990
  • Manufacturer Part #70523
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rothenberger

12 x 1.50 in. Plier

  • Fast #
  • Part #R70523
  • Item #1633990
  • Manufacturer Part #70523
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for hard-to-reach places with the longer, thinner pliers
  • Ergonomically designed, slip proof handles
  • Self locking jaws, will not slip even on smooth surfaces
  • Firm grip
  • Induction hardened teeth for long service life
  • Adjustable for 7 sizes
  • Crush and clamp guard protects fingers
  • Requires Certification

Specifications

Color Finish Name:
Black, Red
Groove Positions:
7
Handle Material:
Metal
Jaw Capacity (in):
1.50 in
Length:
12 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Tongue & Groove Pliers