This product requires certification to purchase.

2 in. Reamer Cone

You last purchased this on
 
Rothenberger

2 in. Reamer Cone

  • Fast #
  • Part #R01894
  • Item #3798019
  • Manufacturer Part #01894
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rothenberger

2 in. Reamer Cone

  • Fast #
  • Part #R01894
  • Item #3798019
  • Manufacturer Part #01894
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Pipe
Pipe Capacity:
1/8 in - 2 in
Size:
2 in
Tool Type:
Reamer Cone
Weight:
5.5 lb