6 in. 1 gal Containment Cutting Oil
6 in. 1 gal Containment Cutting Oil
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Cutting Oil
- Size:
- 1 gal