3/4 in. 185F 3 in. Repair Clamp
Kibosh® 3/4 in. 185F 3 in. Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 90 Pallet: 2160-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Instant temporary repair
- Reusable
- No tools required
- Easy closing action for strong seal
- Tested to 100 psi
Specifications
- Application:
- Residential
- Collection:
- Kibosh®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 3 in
- Material:
- Plastic
- Maximum Temperature:
- 185
- Pipe Capacity:
- 3/4 in
- Pressure - Maximum:
- 87 psi
- Tool Type:
- Repair Clamp