Stainless Steel Replacement Blade
Stainless Steel Replacement Blade
Product Details
Product Details
- Replacement blade for ROT52010 Rocut® TC 50 pipe shear
- Stainless steel
- V-edge for pin-point precision
- No pipe deformation
Documents
Specifications
- Adjustable:
- No
- Application:
- PB, PE, PEX, PP, PVC, PVDF
- Brand Model Compatibility:
- Rocut 50TC
- Cutting Capacity:
- 2 in
- Diameter:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Portable:
- No
- Tool Type:
- Cutter Blade
- UL Listed:
- No