This product requires certification to purchase.

CL18 Clamp-on Chain Wheel Operator Ductile Iron Fits 15-3/4 in. - 19 in. Hand Wheel Diameter

You last purchased this on
 
Roto Hammer

CL18 Clamp-on Chain Wheel Operator Ductile Iron Fits 15-3/4 in. - 19 in. Hand Wheel Diameter

  • Fast #
  • Part #RCL18DI
  • Item #957231
  • Manufacturer Part #CL18 DI
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Roto Hammer

CL18 Clamp-on Chain Wheel Operator Ductile Iron Fits 15-3/4 in. - 19 in. Hand Wheel Diameter

  • Fast #
  • Part #RCL18DI
  • Item #957231
  • Manufacturer Part #CL18 DI
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Handle wheel outside diameter 15-3/4 to 19 in
  • Overall Depth 3-19/50 in
  • Clamps on to existing hand wheel for safe, effective manual valve operation
  • All units come complete with sprocket wheel, chain guide, set collar, zinc plated
  • All CL Series Wheels Are Available in Galvanized
  • Requires Certification

Specifications

Brand Model Compatibility:
15-3/4 in - 19 in CL Series Clamp-on Chain Wheel
Coating:
Zinc Plated
Diameter:
18-3/4 in
Handle Material:
Ductile Iron
Handle Type:
Wheel
Number of Handles:
Single Handle
Valve Body Material:
Ductile Iron
Valve Operator:
Wheel Handle