This product requires certification to purchase.

Aluminum 125V Actuator

You last purchased this on
 
Rotork Controls

Aluminum 125V Actuator

  • Fast #
  • Part #RYT3300RDA5500S
  • Item #9316561
  • Manufacturer Part #YT-3300RDA5500S
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rotork Controls

Aluminum 125V Actuator

  • Fast #
  • Part #RYT3300RDA5500S
  • Item #9316561
  • Manufacturer Part #YT-3300RDA5500S
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Auto calibration
  • Auto/manual switch
  • HART communication
  • LCD display
  • PID control
  • 4 buttons for local control
  • Feedback signal
  • Limit switch
  • Requires Certification

Documents


Specifications

AMP:
0.02
End Connection 1:
NPT
End Connections:
NPT
Material:
Aluminium
NEMA:
NEMA 4
Volts:
125V