PVC Hamper in Green
PVC Hamper in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 34 in
- Length:
- 19 in
- Material:
- Mesh, Plastic
- Width:
- 19-3/4 in