This product requires certification to purchase.

PVC Linen Cart with Shelves in Blue

Royal Basket Trucks

PVC Linen Cart with Shelves in Blue

  • Fast #
  • Part #RF32BBXL3A3ULN
  • Item #7677209
  • Manufacturer Part #F32-BBX-L3A-3ULN
5 out of 5 Customer Rating
Brand image
Royal Basket Trucks

PVC Linen Cart with Shelves in Blue

  • Fast #
  • Part #RF32BBXL3A3ULN
  • Item #7677209
  • Manufacturer Part #F32-BBX-L3A-3ULN
5 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable PVC construction resists rust, moisture, and corrosion
  • Multiple shelves provide organized linen storage
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
61 in
Length:
32 in
Material:
Mesh, Plastic, Linen
Product Type:
Linen Cart
Width:
19-3/4 in