This product requires certification to purchase.

Steel and Vinyl Permanent Liner Basket Truck with Wood Base in Black

You last purchased this on
 
Royal Basket Trucks

Steel and Vinyl Permanent Liner Basket Truck with Wood Base in Black

  • Fast #
  • Part #RF16KKWPMA3UNN
  • Item #7677363
  • Manufacturer Part #F16-KKW-PMA-3UNN
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Basket Trucks

Steel and Vinyl Permanent Liner Basket Truck with Wood Base in Black

  • Fast #
  • Part #RF16KKWPMA3UNN
  • Item #7677363
  • Manufacturer Part #F16-KKW-PMA-3UNN
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
19.4 cu ft
Color Finish Name:
Black
Depth:
30 in
Height:
36-1/2 in
Length:
40 in
Material:
Steel, Plastic, Wood
Material Type:
Vinyl
Weight:
41 lb
Width:
28 in