This product requires certification to purchase.

Steel Recycle Cart in Blue

You last purchased this on
 
Royal Basket Trucks

Steel Recycle Cart in Blue

  • Fast #
  • Part #RF13BLXRCA4HNN
  • Item #7677316
  • Manufacturer Part #F13-BLX-RCA-4HNN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Basket Trucks

Steel Recycle Cart in Blue

  • Fast #
  • Part #RF13BLXRCA4HNN
  • Item #7677316
  • Manufacturer Part #F13-BLX-RCA-4HNN
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
23 cu ft
Color Finish Name:
Blue
Depth:
31-1/2 in
Height:
37 in
Length:
43-1/2 in
Material:
Steel
Weight:
70 lb
Width:
29 in