Vinyl Hamper Replacement Bag in White
Vinyl Hamper Replacement Bag in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 30 in
- Length:
- 16 in
- Material:
- Plastic