24 x 34-1/2 x 21 in. Shaker Vanity Base Cabinet in White
24 x 34-1/2 x 21 in. Shaker Vanity Base Cabinet in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Door Style:
- Shaker
- Height:
- 34-1/2 in
- Installation Type:
- Freestanding
- Width:
- 24 in