This product requires certification to purchase.

30 x 34-1/2 x 21 in. Shaker Vanity Base Cabinet in White

You last purchased this on
 
Royal Cabinets

30 x 34-1/2 x 21 in. Shaker Vanity Base Cabinet in White

You last purchased this on
 
Royal Cabinets

30 x 34-1/2 x 21 in. Shaker Vanity Base Cabinet in White

  • Fast #
  • Part #R80820101617
  • Item #10106955
  • Manufacturer Part #80-8201-0-1617
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
Door Style:
Shaker
Height:
34-1/2 in
Installation Type:
Freestanding
Width:
30 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com