This product requires certification to purchase.

Vanity Sink Base

You last purchased this on
 
Royal Cabinets

Vanity Sink Base

  • Fast #
  • Part #R80820401615
  • Item #10106962
  • Manufacturer Part #80-8204-0-1615
5 out of 5 Customer Rating
You last purchased this on
 
Royal Cabinets

Vanity Sink Base

  • Fast #
  • Part #R80820401615
  • Item #10106962
  • Manufacturer Part #80-8204-0-1615
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
24 in
Length:
34-1/2 in
Product Type:
Vanity Base
Width:
21 in