10 x 10 x 10 x 19-3/4 in. Duct Tee with Crimp
10 x 10 x 10 x 19-3/4 in. Duct Tee with Crimp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with piping
- Features galvanized steel construction, a 1/8" hemmed edge, crimped end (male connection side), and Zinc coated steel rivets
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter - Inside 1:
- 10 in
- Gauge (metal):
- 28 ga
- Height:
- 14-1/2 in
- Length:
- 19-3/4 in
- Material:
- Steel
- With Crimp:
- Yes