This product requires certification to purchase.

10 x 6 in. 90° Boot Steel 24 ga

You last purchased this on
 
Royal Metal Products

10 x 6 in. 90° Boot Steel 24 ga

  • Fast #
  • Part #R243FRD61081
  • Item #9406500
  • Manufacturer Part #243FRD61081
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

10 x 6 in. 90° Boot Steel 24 ga

  • Fast #
  • Part #R243FRD61081
  • Item #9406500
  • Manufacturer Part #243FRD61081
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ceiling dampers are designed to function as a heat barrier in air handling openings penetrating fire resistive membrane ceilings
  • The model 243FRD has been especially designed to provide protection and for simple installation in specific design wood truss ceiling assemblies
  • The 243FRD assembly consist of a rectangular ceiling damper recessed in a sheet metal tapered register box (boot) with round inlet collar that accommodates a steel grill or register
  • Requires Certification

Specifications

Diameter:
8 in
Gauge (metal):
24 ga
Length:
10 in
Material:
Steel
Width:
6 in