12 x 12 x 12 x 24-3/4 in. Duct Tee with Crimp
12 x 12 x 12 x 24-3/4 in. Duct Tee with Crimp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Assembled with 1/8" x 5/32" zinc-coated steel rivets
- 2" rolled-formed galvanized steel with 1/4" beading female connection features 1/8" hemmed edge
- Male connection features crimped end
- Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
- 26 gauge
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter - Inside 1:
- 12 in
- Diameter - Inside 2:
- 12 in
- Diameter - Inside 3:
- 12 in
- Fitting Type:
- Full Flow Tee, Smoke Pipe Tee
- Gauge (metal):
- 26 ga
- Height:
- 16-1/2 in
- Length:
- 24-3/4 in
- Material:
- Steel
- With Crimp:
- Yes