This product requires certification to purchase.

14 x 14 x 14 x 24 in. Duct Tee with Crimp

You last purchased this on
 
Royal Metal Products

14 x 14 x 14 x 24 in. Duct Tee with Crimp

  • Fast #
  • Part #R27114
  • Item #3292943
  • Manufacturer Part #27114
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

14 x 14 x 14 x 24 in. Duct Tee with Crimp

  • Fast #
  • Part #R27114
  • Item #3292943
  • Manufacturer Part #27114
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with piping
  • Features galvanized steel construction, a 1/8" hemmed edge, crimped end (male connection side), and Zinc coated steel rivets
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Diameter - Inside 1:
14 in
Diameter - Inside 2:
14 in
Diameter - Inside 3:
14 in
Fitting Type:
Full Flow Tee, Smoke Pipe Tee
Gauge (metal):
26 ga
Height:
19 in
Length:
24 in
Material:
Steel
With Crimp:
Yes