14 x 8 in. Straight Boot Steel 24 ga
14 x 8 in. Straight Boot Steel 24 ga
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 8 in
- Gauge (metal):
- 24 ga
- Length:
- 8 in
- Material:
- Steel
- Width:
- 14 in