This product requires certification to purchase.

16 in. x 25 ft. Polyester R4.2 Flexible Air Duct

You last purchased this on
 
Royal Metal Products

16 in. x 25 ft. Polyester R4.2 Flexible Air Duct

  • Fast #
  • Part #R901R416
  • Item #4810741
  • Manufacturer Part #901R416
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

16 in. x 25 ft. Polyester R4.2 Flexible Air Duct

  • Fast #
  • Part #R901R416
  • Item #4810741
  • Manufacturer Part #901R416
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C518
Diameter:
16 in
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5500
R value:
R4.2
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round