16 x 16 x 16 x 26-3/4 in. Duct Tee with Crimp
16 x 16 x 16 x 26-3/4 in. Duct Tee with Crimp
Frequently Purchased Together
Product Details
Product Details
- For use with piping
- Features galvanized steel construction, a 1/8" hemmed edge, crimped end (male connection side), and Zinc coated steel rivets
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter - Inside 1:
- 16 in
- Diameter - Inside 2:
- 16 in
- Diameter - Inside 3:
- 16 in
- Fitting Type:
- Full Flow Tee, Smoke Pipe Tee
- Gauge (metal):
- 26 ga
- Height:
- 21 in
- Length:
- 26-3/4 in
- Material:
- Steel
- With Crimp:
- Yes