23-1/2 x 18 in. Square Top Outlet with Flange
23-1/2 x 18 in. Square Top Outlet with Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter:
- 16 in
- Gauge (metal):
- 26 ga
- Length:
- 11-1/2 in
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Square to Round
- Width:
- 23-1/2 in