This product requires certification to purchase.

4 in. Galvanized Steel Duct Cap in Round Duct

You last purchased this on
 
Royal Metal Products

273 4 in. Galvanized Steel Duct Cap in Round Duct

  • Fast #
  • Part #R2734
  • Item #3293507
  • Manufacturer Part #2734
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

273 4 in. Galvanized Steel Duct Cap in Round Duct

  • Fast #
  • Part #R2734
  • Item #3293507
  • Manufacturer Part #2734
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tee cap without crimp
  • Requires Certification

Documents


Specifications

Collection:
273
Diameter:
4 in
Gauge (metal):
28 ga
Height:
2 in
Material:
Steel
Vent Duct Shape:
Round