Carbon Steel Duct Cap in Round Duct
273 Carbon Steel Duct Cap in Round Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tee cap without crimp
Documents
Specifications
- Collection:
- 273
- Diameter:
- 5 in
- Material:
- Carbon Steel
- Vent Duct Shape:
- Round