This product requires certification to purchase.

You last purchased this on
 
Royal Metal Products

273

  • Fast #
  • Part #R27310C
  • Item #5130788
  • Manufacturer Part #27310C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

273

  • Fast #
  • Part #R27310C
  • Item #5130788
  • Manufacturer Part #27310C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
273
Diameter:
10 in
Gauge (metal):
28 ga
Height:
2 in
Material:
Steel
Vent Duct Shape:
Round