This product requires certification to purchase.

3-1/4 x 60 in. Galvanized Steel Duct Wall Stack

You last purchased this on
 
Royal Metal Products

3-1/4 x 60 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #R40131460
  • Item #3293709
  • Manufacturer Part #40131460
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

3-1/4 x 60 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #R40131460
  • Item #3293709
  • Manufacturer Part #40131460
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Gauge (metal):
26 ga
Height:
3-1/4 in
Length:
60 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
14 in