331
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Collection:
- 331
- Diameter:
- 8 in
- Gauge (metal):
- 28 ga
- Height:
- 6-1/2 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 15 in