This product requires certification to purchase.

36 in. x 36 in. Carbon Steel Condensate Drain Pan

You last purchased this on
 
Royal Metal Products

36 in. x 36 in. Carbon Steel Condensate Drain Pan

  • Fast #
  • Part #R3023636
  • Item #3292659
  • Manufacturer Part #3023636
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

36 in. x 36 in. Carbon Steel Condensate Drain Pan

  • Fast #
  • Part #R3023636
  • Item #3292659
  • Manufacturer Part #3023636
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features 1/2" hem along perimeter for stability and a drain plug that is installed in a die-stamped hole using PVC type adaptor
  • Requires Certification

Documents


Specifications

Depth:
2 in
Drain Opening:
3/4 in
End Connection 1:
FPT
End Connections:
FPT
Gauge (metal):
26 ga
Height:
36 in
Length:
36 in
Material:
Carbon Steel
Width:
36 in