4 in. Spin Fitting Galvanized Steel with Damper
4 in. Spin Fitting Galvanized Steel with Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Diameter:
- 4 in
- Gauge (metal):
- 30 ga
- Length:
- 5-1/2 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- With Damper:
- Yes