This product requires certification to purchase.

4 x 12 x 7 in. Center Galvanized Steel End Boot

You last purchased this on
 
Royal Metal Products

4 x 12 x 7 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #R2444127
  • Item #3293174
  • Manufacturer Part #2444127
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

4 x 12 x 7 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #R2444127
  • Item #3293174
  • Manufacturer Part #2444127
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • For use with HVAC
  • Features galvanized steel, Zinc coated steel rivets, and a 1/8" hem on both collar and register openings
  • Requires Certification

Documents


Specifications

Diameter:
7 in
End Boot Position:
Center
Gauge (metal):
30 ga
Length:
12 in
Material:
Steel
Register Boot Opening:
4 in x 12 in
Width:
4 in