5 in. 90 Degree Gas Vent Elbow 30 ga
5 in. 90 Degree Gas Vent Elbow 30 ga
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Vertical elbow, 5" with 90° bend
Specifications
- Diameter:
- 5 in
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 30 ga
- Length:
- 6 in
- Material:
- Steel
- UL Listed:
- No