6 in. 90 Degree Gas Vent Elbow 30 ga
6 in. 90 Degree Gas Vent Elbow 30 ga
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Elbow is built on an automatic machine with preset blades that apply the exact number of crimps
- Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
Documents
Specifications
- Diameter:
- 6 in
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 30 ga
- Length:
- 7 in
- Material:
- Steel
- UL Listed:
- No