6 x 10 x 6 in. Straight Boot Steel 24 ga
6 x 10 x 6 in. Straight Boot Steel 24 ga
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Diameter:
- 6 in
- Gauge (metal):
- 24 ga
- Length:
- 6 in
- Material:
- Steel
- Width:
- 10 in