This product requires certification to purchase.

6 x 12 x 6 in. High Efficiency Takeoff with Gasket

You last purchased this on
 
Royal Metal Products

6 x 12 x 6 in. High Efficiency Takeoff with Gasket

  • Fast #
  • Part #R309SG6
  • Item #3293188
  • Manufacturer Part #309SG6
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

6 x 12 x 6 in. High Efficiency Takeoff with Gasket

  • Fast #
  • Part #R309SG6
  • Item #3293188
  • Manufacturer Part #309SG6
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Diameter:
6 in
Gauge (metal):
26 ga
Height:
6-3/8 in
Length:
6 in
Material:
Steel
Vent Duct Shape:
Round
Width:
12 in