This product requires certification to purchase.

6 x 12 x 7 in. 90 Degree Boot Steel 24 ga

You last purchased this on
 
Royal Metal Products

6 x 12 x 7 in. 90 Degree Boot Steel 24 ga

  • Fast #
  • Part #R243FRD61271
  • Item #7175154
  • Manufacturer Part #243FRD61271
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

6 x 12 x 7 in. 90 Degree Boot Steel 24 ga

  • Fast #
  • Part #R243FRD61271
  • Item #7175154
  • Manufacturer Part #243FRD61271
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 PT: 120
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Diameter:
7 in
Gauge (metal):
24 ga
Length:
6 in
Material:
Steel
Width:
12 in