This product requires certification to purchase.

6 x 12 x 7 in. Straight Boot Steel 24 ga

You last purchased this on
 
Royal Metal Products

6 x 12 x 7 in. Straight Boot Steel 24 ga

  • Fast #
  • Part #R241FRD6127
  • Item #7529660
  • Manufacturer Part #241FRD6127
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

6 x 12 x 7 in. Straight Boot Steel 24 ga

  • Fast #
  • Part #R241FRD6127
  • Item #7529660
  • Manufacturer Part #241FRD6127
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
7 in
Gauge (metal):
24 ga
Length:
6 in
Material:
Steel
Width:
12 in