This product requires certification to purchase.

6 x 12 x 8 in. 90 Degree Boot Steel 24 ga

You last purchased this on
 
Royal Metal Products

6 x 12 x 8 in. 90 Degree Boot Steel 24 ga

  • Fast #
  • Part #R243FRD61281
  • Item #7175173
  • Manufacturer Part #243FRD61281
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

6 x 12 x 8 in. 90 Degree Boot Steel 24 ga

  • Fast #
  • Part #R243FRD61281
  • Item #7175173
  • Manufacturer Part #243FRD61281
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Diameter:
8 in
Gauge (metal):
24 ga
Length:
6 in
Material:
Steel
Width:
12 in